Specifications
Dimensions
- Display Outside Diameter42.5 mm
Details
- Display Pressure Range-14.5 to 0 psi
- Gauge TypePressure Gauge
- Mounting TypeCenter Back
- Standards MetRoHS
- Thread Connection1/4 NPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)