Motion
H06-02
Hose End - 6 mm Compatible Tube Outer Diameter
MI ITEM #01988241
MFR #H06-02
List Price$1.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 6 mm Compatible Tube Outer Diameter
MI ITEM #01988241
MFR #H06-02

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.67/each for your price

Overview

Mfr description
H06-02 FITTING
  • Self-align fittings H, DL, L, LL
  • Applicable tube O.D: ø4, ø6 , ø8 , ø10 , ø12
  • Maximum operating pressure: 1.0MPa
  • Proof pressure: 1.0MPa
  • Operating fluid: air
  • This product is not intended for use in potable water systems

Specifications

  • Compatible Tube Outer Diameter
    6 mm
  • ManufacturerName (description attribute)
    SMC
  • Country of Origin
    CN
  • Series
    H DL L LL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text