Motion
IF310-06-00
IF3, Paddle Flow Switch for Non-Corrosive Liquids, 24-2600 Lpm
Mi Item #01988268
MFR #IF310-06-00
Price$145.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IF3, Paddle Flow Switch for Non-Corrosive Liquids, 24-2600 Lpm
Mi Item #01988268
MFR #IF310-06-00

Mfr description
IF310-06-00 FLOW SWITCH
  • Flow ranges (lpm): 14-60, 20-1500, 36-2600
  • Port sizes (Rc, NPT): 3/4 or 1
  • Ambient temperature rating for microswitch depends on liquid temp (see catalog)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.80/each

Specifications

Dimensions

  • Port Size
    NPT 3/4
  • Weight
    1.42 lbs

Details

  • Country of Origin
    JP
  • Series
    PF2A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)