Motion
IFW510-03-01
Pneumatic Flow Switch - 1 L/min to 10 L/min Flow Rate, -5 °C to 60 °C, 23 °F to 140 °F Temp Range
Mi Item #01988280
MFR #IFW510-03-01
Price$199.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Flow Switch - 1 L/min to 10 L/min Flow Rate, -5 °C to 60 °C, 23 °F to 140 °F Temp Range
Mi Item #01988280
MFR #IFW510-03-01

Mfr description
IFW510-03-01 FLOW SWITCH, 3/8"PT
  • Flow ranges (lpm): 1-10, 10-20, 20-50
  • Port sizes (Rc, NPT, G): 3/8, 1/2, 3/4
  • Temperature rating (°C): -5 to 60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$199.74/each

Specifications

Dimensions

  • Port 1 Size/Type
    3/8 in BSPT
  • Port 2 Size/Type
    3/8 in BSPT
  • Weight
    1.0018 kg

Details

  • Country of Origin
    JP
  • Flow Adjustment Valve
    Yes
  • Flow Rate Range
    1 L/min to 10 L/min
  • Fluid Comp
    Non-Corrosive Liquids
  • Input Specification
    1 L/min to 10 L/min
  • Operating Pressure Range
    0.1 MPa to 0.6 MPa, 14.5 psi to 87 psi
  • Operating Temperature Range
    -5 °C to 60 °C, 23 °F to 140 °F
  • Output Specification
    Contact 1ab
  • Rated Flow Range
    1 L/min to 10 L/min
  • Series
    PF2W
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)