Motion
IFW520-04-00
FLOW SWITCH
MI ITEM #01988303
MFR #IFW520-04-00
List Price$170.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLOW SWITCH
MI ITEM #01988303
MFR #IFW520-04-00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$170.23/each for your price

Overview

Mfr description
IFW520-04-00 FLOW SWITCH
  • Flow ranges (lpm): 1-10, 10-20, 20-50
  • Port sizes (Rc, NPT, G): 3/8, 1/2, 3/4
  • Temperature rating (°C): -5 to 60
  • Operating pressure (MPa): 0.1 to 0.6
  • Withstand voltage: 1500 VAC (one minute)

Specifications

  • Country of Origin
    JP
  • Series
    PF2W
  • Weight
    989.4 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text