Motion
IITV20-N02-3
Standard ITV Manifold Assembly
MI ITEM #01988318
MFR #IITV20-N02-3
Price$103.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard ITV Manifold Assembly
MI ITEM #01988318
MFR #IITV20-N02-3

Mfr description
IITV20-N02-3 E/P REGULATOR MFLD
  • Manifold for ITV1000/2000 Electro-Pneumatic Regulators
  • Up to 8 stations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.32/each

Specifications

Dimensions

  • Exhaust Port Size  
    Silencer
  • Inlet Port Size  
    1/4 in

Details

  • Number Of Stations  
    3
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)