Motion
IL100-N03
Booster Regulator - NPT Inlet Port, 3/8 in Inlet Thread, Straight, 3/8 in Outlet Port, NPT Outlet Thread, Straight
Mi Item #01988330
MFR #IL100-N03
Price$197.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Booster Regulator - NPT Inlet Port, 3/8 in Inlet Thread, Straight, 3/8 in Outlet Port, NPT Outlet Thread, Straight
Mi Item #01988330
MFR #IL100-N03

Mfr description
IL100-N03 RELAY BOOSTER
  • Booster relay series, metric
  • Bracket available
  • Flow rate: 600N L/min(at 5kgf/cm² of supply pressure)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.86/each

Specifications

Dimensions

  • Body Size
    100
  • Connection Size
    0.3750 in
  • Inlet Port Size
    3/8 in
  • Outlet Port Size
    3/8 in
  • Weight
    520 g

Details

  • Air Flow
    21.189 scfm, 600 lpm
  • Inlet Port Type
    Straight
  • Maximum Air Flow
    21.19 scfm
  • Maximum Operating Pressure
    145 psi
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Series/System
    IL100
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)