1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
IP200-100
IP200-100
MI ITEM #
01988360
MFR #
IP200-100
Price
$248.58
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Instrumentation
Pneumatic Positioners
SMC CORP OF AMERICA IP200-100
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
IP200-100
IP200-100
MI ITEM #
01988360
MFR #
IP200-100
Mfr description
IP200-100 POSITIONER
Provides accurate and stable positioning of air cylinders
Compact design
Zero adjusting screw and feedback spring material available in steel or stainless steel
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$248
.58
/each
Add to Cart
Specifications
Dimensions
Port Size
1/4 BSPT
Travel
100 mm
Details
Fluid Comp
Air
Operating Pressure Range
+0.3 to +0.7 MPa
Operating Temperature Range
-5 to +60 °C
Piping Type
Body Ported (Side)
Valve Actuator Type
Linear Piston
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items