Motion
IP200-200
IP200-200
Mi Item #01988364
MFR #IP200-200
Price$259.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IP200-200
Mi Item #01988364
MFR #IP200-200

Mfr description
IP200-200 POSITIONER
  • Provides accurate and stable positioning of air cylinders
  • Compact design
  • Zero adjusting screw and feedback spring material available in steel or stainless steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$259.49/each

Specifications

Dimensions

  • Port Size
    1/4 BSPT
  • Travel
    200 mm

Details

  • Fluid Comp
    Air
  • Operating Pressure Range
    +0.3 to +0.7 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Piping Type
    Body Ported (Side)
  • Valve Actuator Type
    Linear Piston
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)