Motion
IS3000-02
Pneumatic Pressure Switch
MI ITEM #01988653
MFR #IS3000-02
Price$53.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Pressure Switch
MI ITEM #01988653
MFR #IS3000-02

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$53.21/each

Specifications

Dimensions

  • Overall Height
    48 mm
  • Overall Length
    70 mm
  • Overall Width
    58 mm
  • Port 1 Size/Type
    1/4 BSPT
  • Port Size
    NPT 1/2
  • Weight
    150 g

Details

  • Country of Origin
    JP
  • Display
    Fixed SI Unit
  • Fluid Comp
    Air, Inert Gases
  • Hysteresis
    0.05 MPa
  • Operating Pressure Range
    Maximum of +0.8 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Piping Type
    Body Ported
  • Proof Pressure
    +1 MPa
  • Series
    IS
  • Standards Met
    CE, JIS

Overview

Mfr description
IS3000-02 PRESSURE SWITCH
  • Mechanical pressure switch rated to 10 million cycles
  • Set pressure range: 0.1 to 0.7 MPa
  • Switch output is AC/DC circuit voltage for standard and micro industrial loads
  • Minimum electrical load: 5 VDC/160 mA (standard) or 5 VDC /1mA (micro)
  • Repeatability: ±0.05 MPa
  • Hysteresis: 0.05 MPa or less

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought