Motion
IS3000-N02
Pneumatic Pressure Switch
MI ITEM #01988659
MFR #IS3000-N02
Price$53.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Pressure Switch
MI ITEM #01988659
MFR #IS3000-N02

Mfr description
IS3000-N02 PRESSURE SWITCH
  • Mechanical pressure switch rated to 10 million cycles
  • Set pressure range: 0.1 to 0.7 MPa
  • Switch output is AC/DC circuit voltage for standard and micro industrial loads
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.21/each

Specifications

Dimensions

  • Overall Height
    48 mm
  • Overall Length
    70 mm
  • Overall Width
    58 mm
  • Port 1 Size/Type
    1/4 NPT
  • Port Size
    NPT 1/4
  • Weight
    150 g

Details

  • Country of Origin
    JP
  • Display
    Fixed SI Unit
  • Fluid Comp
    Air, Inert Gases
  • Hysteresis
    0.05 MPa
  • Operating Pressure Range
    Maximum of +0.8 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Piping Type
    Body Ported
  • Proof Pressure
    +1 MPa
  • Series
    IS
  • Standards Met
    CE, JIS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)