Motion
IS3010-N02L5
Pneumatic Pressure Switch
Mi Item #01988667
MFR #IS3010-N02L5
Price$66.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Pressure Switch
Mi Item #01988667
MFR #IS3010-N02L5

Mfr description
IS3010-N02L5 PRESSURE SWITCH
  • Mechanical pressure switch rated to 10 million cycles
  • Set pressure range: 0.1 to 0.7 MPa
  • Switch output is AC/DC circuit voltage for standard and micro industrial loads
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.08/each

Specifications

Dimensions

  • Port Size
    NPT 1/4
  • Weight
    150 g

Details

  • Country of Origin
    JP
  • Series
    IS
  • Switch Action
    NPN(2 Outputs)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)