Motion
IS3100-L5
PNEUMATIC PRESSURE SWITCH
MI ITEM #01988670
MFR #IS3100-L5
List Price$64.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PNEUMATIC PRESSURE SWITCH
MI ITEM #01988670
MFR #IS3100-L5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$64.49/each for your price

Overview

Mfr description
IS3100-L5 PRESSURE SWITCH
  • Mechanical pressure switch rated to 10 million cycles
  • Set pressure range: 0.1 to 0.7 MPa
  • Switch output is AC/DC circuit voltage for standard and micro industrial loads
  • Minimum electrical load: 5 VDC/160 mA (standard) or 5 VDC /1mA (micro)
  • Repeatability: ±0.05 MPa
  • Hysteresis: 0.05 MPa or less

Specifications

  • Country of Origin
    JP
  • Series
    IS
  • Weight
    150 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text