Motion
ISE1-01-15
ISE1-01-15
Mi Item #01988706
MFR #ISE1-01-15
Price$146.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISE1-01-15
Mi Item #01988706
MFR #ISE1-01-15

Mfr description
ISE1-01-15 PRESSURE SWITCH
  • Basic pressure switch with rotary adjustment of digital outputs, plus 1-5V output
  • Positive pressure range: 0 to 100kPa, 0 to 1 MPa
  • Output options: 1 or 2 signal outputs (NPN or PNP), with or without analog voltage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.65/each

Specifications

Dimensions

  • Lead Wire Length
    0.60 m
  • Overall Height
    15 mm
  • Overall Length
    57.5 mm
  • Overall Width
    23 mm

Details

  • Bracket 1
    Single Unit Mounting
  • Country of Origin
    JP
  • Lead Wire Prewire Connector
    No Connector
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    0 MPa
  • Mounting Thread
    1/8 R(PT)
  • Mounting Type
    Single Unit Mounting
  • Number of Switches
    1.0
  • Operating Pressure Range
    0 to +1 MPa
  • Operating Temperature Range
    0 to +60 °C
  • Options Included
    200 °Setting, Npn Open Collector 1 Output, Without Analog Output
  • Piping Type
    Body Ported
  • Port Gender
    Female, Male
  • Port Thread Standard
    R(PT)
  • Product Type
    Compact Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Series
    ISE1-6
  • Standards Met
    CE
  • Type
    Electronic Pressure Switch
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)