Motion
ISE1-T1-16
ISE1-T1-16
MI ITEM #01988727
MFR #ISE1-T1-16
Price$153.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISE1-T1-16
MI ITEM #01988727
MFR #ISE1-T1-16

Mfr description
ISE1-T1-16 PRESSURE SWITCH
  • Basic pressure switch with rotary adjustment of digital outputs, plus 1-5V output
  • Positive pressure range: 0 to 100kPa, 0 to 1 MPa
  • Output options: 1 or 2 signal outputs (NPN or PNP), with or without analog voltage
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.92/each

Specifications

Dimensions

  • Lead Wire Length
    0.60 m

Details

  • Bracket 1
    Single Unit Mounting
  • Country of Origin
    JP
  • Lead Wire Prewire Connector
    No Connector
  • Mounting Thread
    1/8 NPTF
  • Mounting Type
    Single Unit Mounting
  • Number of Switches
    2.0
  • Options Included
    3 Rotation Setting, Npn Open Collector 2 Outputs, Without Analog Output
  • Port Gender
    Male
  • Port Thread Standard
    NPTF
  • Product Type
    Compact Air Cylinders
  • Series
    ISE1-6
  • Type
    Electronic Pressure Switch

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)