Motion
ISE1-T1-17
ISE1-T1-17
MI ITEM #01988729
MFR #ISE1-T1-17
Price$153.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISE1-T1-17
MI ITEM #01988729
MFR #ISE1-T1-17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$153.92/each

Specifications

Dimensions

  • Lead Wire Length
    0.60 m

Details

  • Adjuster Option
    200 °Setting
  • Bracket 1
    Single Unit Mounting
  • Country of Origin
    JP
  • Lead Wire Prewire Connector
    No Connector
  • Mounting Thread
    1/8 NPTF
  • Mounting Type
    Single Unit Mounting
  • Number of Switches
    1.0
  • Options Included
    200 °Setting, Npn Open Collector 2 Outputs, Without Analog Output
  • Piping Type
    Direct
  • Port Gender
    Male
  • Port Thread Standard
    NPTF
  • Product Type
    Compact Air Cylinders
  • Series
    ISE1-6
  • Type
    Electronic Pressure Switch

Overview

Mfr description
ISE1-T1-17 PRESSURE SWITCH
  • Basic pressure switch with rotary adjustment of digital outputs, plus 1-5V output
  • Positive pressure range: 0 to 100kPa, 0 to 1 MPa
  • Output options: 1 or 2 signal outputs (NPN or PNP), with or without analog voltage
  • Power supply requirement: 12 to 24 VDC
  • Repeatablility: ±1% of F.S.
  • Port sizes: 1/8 Rc or 1/8 NPTF male,(incl. M5x0.8 female)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought