Motion
ISE1-T1-17CL
ISE1-T1-17CL
MI ITEM #01988730
MFR #ISE1-T1-17CL
Price$161.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISE1-T1-17CL
MI ITEM #01988730
MFR #ISE1-T1-17CL

Mfr description
ISE1-T1-17CL PRESSURE SWITCH
  • Basic pressure switch with rotary adjustment of digital outputs, plus 1-5V output
  • Positive pressure range: 0 to 100kPa, 0 to 1 MPa
  • Output options: 1 or 2 signal outputs (NPN or PNP), with or without analog voltage
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.20/each

Specifications

Dimensions

  • Lead Wire Length
    3 m

Details

  • Bracket 1
    Single Unit Mounting
  • Country of Origin
    JP
  • Lead Wire Prewire Connector
    Connector Style
  • Mounting Thread
    1/8 NPTF
  • Mounting Type
    Single Unit Mounting
  • Number of Switches
    2.0
  • Options Included
    200 °Setting, Connector Style Lead Wire Length 3.0M, Npn Open Collector 2 Outputs, Without Analog Output
  • Port Gender
    Male
  • Port Thread Standard
    NPTF
  • Product Type
    Compact Air Cylinders
  • Series
    ISE1-6
  • Type
    Electronic Pressure Switch

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)