Motion
ISE1-T1-17L
ISE1, Pressure Switch, 1 or 2 Outputs with Analog, LED Indicator
Mi Item #01988731
MFR #ISE1-T1-17L
Price$162.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISE1, Pressure Switch, 1 or 2 Outputs with Analog, LED Indicator
Mi Item #01988731
MFR #ISE1-T1-17L

Mfr description
ISE1-T1-17L PRESSURE SWITCH
  • Basic pressure switch with rotary adjustment of digital outputs, plus 1-5V output
  • Positive pressure range: 0 to 100kPa, 0 to 1 MPa
  • Output options: 1 or 2 signal outputs (NPN or PNP), with or without analog voltage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.41/each

Specifications

Dimensions

  • Port 1 Size/Type
    1/8 in NPTF
  • Port 2 Size/Type
    M5 x 0.8
  • Weight
    0.20 lbs

Details

  • Display
    LED
  • Electrical Connection
    Lead Wire
  • Fluid Comp
    Non-corrosive, non-flammable gas
  • Input Specification
    0 psi to 14.5 psi
  • Number Of Outputs
    2
  • Operating Pressure Range
    0 kPa to 100 kPa, 0 psi to 14.5 psi
  • Output Specification
    200° Setting
  • Piping
    Single Unit Mounting
  • Piping Type
    Single Unit Mounting
  • Standards Met
    CE, RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)