Motion
ISE1-T1-18
ISE1, Pressure Switch, 1 or 2 Outputs with Analog, LED Indicator
Mi Item #01988732
MFR #ISE1-T1-18
Price$176.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISE1, Pressure Switch, 1 or 2 Outputs with Analog, LED Indicator
Mi Item #01988732
MFR #ISE1-T1-18

Mfr description
ISE1-T1-18 PRESSURE SWITCH
  • Basic pressure switch with rotary adjustment of digital outputs, plus 1-5V output
  • Positive pressure range: 0 to 100kPa, 0 to 1 MPa
  • Output options: 1 or 2 signal outputs (NPN or PNP), with or without analog voltage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$176.95/each

Specifications

Dimensions

  • Maximum Load Current
    80 mA
  • Overall Height
    15 mm
  • Overall Length
    57.5 mm
  • Overall Width
    23 mm
  • Port 1 Size/Type
    1/8 NPT w/ M5 x 0.8 Female
  • Port 2 Size/Type
    M5x0.8 Female ISO Threaded
  • Port Size
    1/8 NPTF
  • Weight
    0.11 lbs

Details

  • Display
    LED
  • Electrical Connection
    Cable
  • Fluid Comp
    Air, Non-Corrosive Gas, Non-Flammable Gas
  • Hysteresis
    1 to 10 %
  • Input Specification
    0 MPa to 0.97 MPa
  • Number Of Outputs
    1
  • Operating Pressure Range
    0 to +1 MPa
  • Operating Temperature Range
    0 to +60 °C
  • Output Specification
    3 Rotation setting
  • Piping
    1/8 NPT w/ M5 x 0.8 Female
  • Piping Type
    Body Ported
  • Proof Pressure
    +1.5 MPa
  • Signal Response Time
    5 ms
  • Standards Met
    CE
  • Switch Action
    NPN (1 Output)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)