Specifications
Details
- Bracket 1Single Unit Mounting
- Country of OriginJP
- Lead Wire Prewire ConnectorNo Connector
- Mounting ThreadR 1/8
- Mounting TypeSingle Unit Mounting
- Number of Switches1.0
- Options Included1 Signal Output (Npn), Without Connector
- Port GenderMale
- Port Thread StandardRc
- Product TypeCompact Air Cylinders
- SeriesISE1-6
- TypeElectronic Pressure Switch
Overview
Mfr description
ISE2-01-15CN PRESSURE SWITCH
- Basic pressure switch with rotary adjustment of a digital output signal
- Positive pressure range: 0 to 100kPa, 0 to 1 MPa
- Output: 1 signal output (NPN or PNP)
- Power supply requirement: 12 to 24 VDC
- Repeatability: ±1% of F.S.
- Port sizes: 1/5 Rc or 1/8 NPTF male, (incl. M5x0.8 female)