Motion
ISE2-01-55
Pneumatic Pressure Switch - 1/8 BSPT
MI ITEM #01988742
MFR #ISE2-01-55
Price$109.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Pressure Switch - 1/8 BSPT
MI ITEM #01988742
MFR #ISE2-01-55

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$109.08/each

Specifications

Dimensions

  • Overall Height
    15 mm
  • Overall Length
    49.5 mm
  • Overall Width
    20 mm
  • Port Size
    1/8 BSPT

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    0 MPa
  • Operating Pressure Range
    0 to +1 MPa
  • Operating Temperature Range
    0 to +60 °C
  • Piping Type
    Body Ported
  • Port Gender
    Female, Male
  • Product Type
    Compact Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Series
    ISE1-6
  • Standards Met
    CE

Overview

Mfr description
ISE2-01-55 PRESSURE SWITCH
  • Basic pressure switch with rotary adjustment of a digital output signal
  • Positive pressure range: 0 to 100kPa, 0 to 1 MPa
  • Output: 1 signal output (NPN or PNP)
  • Power supply requirement: 12 to 24 VDC
  • Repeatability: ±1% of F.S.
  • Port sizes: 1/5 Rc or 1/8 NPTF male, (incl. M5x0.8 female)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought