Motion
ISE2L-01-15L
ISE2, Pressure Switch, 1 Output, LED Indicator
Mi Item #01988745
MFR #ISE2L-01-15L
Price$107.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISE2, Pressure Switch, 1 Output, LED Indicator
Mi Item #01988745
MFR #ISE2L-01-15L

Mfr description
ISE2L-01-15L PRESSURE SWITCH
  • Basic pressure switch with rotary adjustment of a digital output signal
  • Positive pressure range: 0 to 100kPa, 0 to 1 MPa
  • Output: 1 signal output (NPN or PNP)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.87/each

Specifications

Dimensions

  • Maximum Load Current
    80 mA
  • Overall Height
    15 mm
  • Overall Length
    49.5 mm
  • Overall Width
    20 mm
  • Port 1 Size/Type
    1/8 BSPT w/ M5 x 0.8 Female
  • Port 2 Size/Type
    M5x0.8 Female ISO Threaded
  • Port Size
    NPT 1/8
  • Weight
    0.97 lbs

Details

  • Country of Origin
    JP
  • Electrical Connection
    Free Cable Ends
  • Fluid Comp
    Air, Non-Corrosive Gas, Non-Flammable Gas
  • Hysteresis
    3 %
  • Operating Pressure Range
    0 to +100 kPa
  • Operating Temperature Range
    0 to +60 °C
  • Piping
    1/8 BSPT w/ M5 x 0.8 Female
  • Piping Type
    Body Ported
  • Proof Pressure
    +500 kPa
  • Series
    ISE1-6
  • Signal Response Time
    5 ms
  • Standards Met
    CE
  • Switch Action
    NPN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)