Motion
ISE2-T1-55C
ISE2, Pressure Switch, 1 Output, LED Indicator
MI ITEM #01988757
MFR #ISE2-T1-55C
Price$112.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISE2, Pressure Switch, 1 Output, LED Indicator
MI ITEM #01988757
MFR #ISE2-T1-55C

Mfr description
ISE2-T1-55C PRESSURE SWITCH
  • Basic pressure switch with rotary adjustment of a digital output signal
  • Positive pressure range: 0 to 100kPa, 0 to 1 MPa
  • Output: 1 signal output (NPN or PNP)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.72/each

Specifications

Dimensions

  • Port 1 Size/Type
    1/8 in NPTF male
  • Port 2 Size/Type
    M5 x 0.8 female
  • Port Size
    1/8 NPTF
  • Weight
    0.13 lbs

Details

  • Country of Origin
    JP
  • Display
    LED
  • Electrical Connection
    Lead Wire
  • Fluid Comp
    Non-corrosive, non-flammable gas
  • Input Specification
    0 MPa to 1 MPa
  • Number Of Outputs
    1
  • Operating Pressure Range
    0 MPa to 1 MPa
  • Output Specification
    PNP Open Collector 1 Output
  • Series
    ISE1-6
  • Standards Met
    CE, RoHS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)