Specifications
Dimensions
- Port 1 Size/Type1/8 in PT
- Weight0.35 lbs
Details
- Country of OriginJP
- DisplayLCD
- Fluid CompAir
- Number Of Outputs2
- SeriesISE1-6
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)