Motion
ISE3-T1-21
SMC® ISE3-T1-21 NPN (2 Output) Pneumatic Pressure Switch, Body Ported, Maximum Operating Pressure: +0.98MPa
MI ITEM #01988766
MFR #ISE3-T1-21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC® ISE3-T1-21 NPN (2 Output) Pneumatic Pressure Switch, Body Ported, Maximum Operating Pressure: +0.98MPa
MI ITEM #01988766
MFR #ISE3-T1-21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Load Current
    80 mA
  • Overall Height
    20.5 mm
  • Overall Length
    49 mm
  • Overall Width
    30 mm
  • Port 1 Size/Type
    1/8 NPT w/ M5 x 0.8 Female
  • Port 2 Size/Type
    M5x0.8 Female ISO Threaded
  • Weight
    0.44 lbs

Details

  • Electrical Connection
    Free Cable Ends
  • Fluid Comp
    Air, Non-Corrosive Gas
  • Maximum Load Voltage
    30 V
  • Operating Pressure Range
    0 to +0.98 MPa
  • Operating Temperature Range
    0 to +60 °C
  • Piping
    1/8 NPT w/ M5 x 0.8 Female
  • Piping Type
    Body Ported
  • Standards Met
    CE
  • Switch Action
    NPN (2 Output)

Overview

Mfr description
ISE3-T1-21 PRESSURE SWITCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought