Overview
Mfr description
NVZ2450-3G VALVE DBL SOL BASE MOUNT
Specifications
- Piping TypeBase Mounted
- Country of OriginUS
- Number Of Positions3 (Exhaust Center)
- Solenoid Supply Voltage110 V ac
- Solenoid Supply Frequency50/60 Hz
- Operating MediumAir, Inert Gas
- SeriesVZ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data