Specifications
Dimensions
- Overall Height37 mm
- Overall Length79.5 mm
- Overall Width18 mm
Details
- ActuationPiloted Solenoid
- Body MaterialAluminum
- Flow Coefficient Cv Flow Factor Kv0.13 (A/B to EA/EB) Cv, 0.13 (P to A/B) Cv
- Flow Direction4-Way
- Manual Operation TypeNon-Locking Push
- Maximum Operating Pressure130 psi
- Number Of SolenoidsSingle
- Operating MediumAir
- Operating Temperature Range14 to 122 °F
- Piping TypeBody Ported
- Response Time20 ms
- Seal MaterialRubber
- Solenoid Allowable Voltage Fluct-15 to +10 %
- Solenoid Electrical EntryGrommet
- Solenoid Power Consumption1.8 W
- Solenoid Supply Voltage24 V dc
- Sonic Conductance (C)0.47 (A/B to EA/EB) dm³/(s.bar), 0.47 (P to A/B) dm³/(s.bar)
- Standards MetJIS B 8375-1981
- Valve FunctionSpool
Overview
Mfr description
NVZ3120-5G-M5 VALVE, SOL. 24VDC