Specifications
Dimensions
- Overall Height69 mm
- Overall Length155.5 mm
- Port 1 Size/Type3/8 BSPT
- Weight1.3 kg
Details
- Country of OriginJP
- Fluid CompAir, Inert Gases, Liquid, Water
- Hysteresis0.03 to 0.6 MPa
- Mounting TypeBracket
- Operating Pressure Range+0.1 to +1 MPa
- Operating Temperature Range+5 to +80 °C
- Piping TypeBody Ported
- Proof Pressure+1.5 MPa
- SeriesIS
- Standards MetCE, CSA/UL, EN ISO, ISO 14001, ISO 4414, ISO 9001, JIS B 8370
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)