Motion
ISG131-031
GENERAL PURPOSE PRESSURE SWITCH
MI ITEM #01988959
MFR #ISG131-031
Price$149.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GENERAL PURPOSE PRESSURE SWITCH
MI ITEM #01988959
MFR #ISG131-031

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$149.85/each

Specifications

Dimensions

  • Overall Height
    69 mm
  • Overall Length
    155.5 mm
  • Port 1 Size/Type
    3/8 BSPT
  • Weight
    1.3 kg

Details

  • Country of Origin
    JP
  • Fluid Comp
    Non-Corrosive Fluid
  • Hysteresis
    0.03 to 0.6 MPa
  • Mounting Type
    Bracket
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    +5 to +80 °C
  • Piping Type
    Body Ported
  • Proof Pressure
    +1.5 MPa
  • Series
    IS
  • Standards Met
    CE, CSA/UL, EN ISO, ISO 14001, ISO 4414, ISO 9001, JIS B 8370

Overview

Mfr description
ISG131-031 PRESSURE SWITCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought