Motion
ISG191-030
GENERAL PURPOSE PRESSURE SWITCH
MI ITEM #01988963
MFR #ISG191-030
List Price$146.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GENERAL PURPOSE PRESSURE SWITCH
MI ITEM #01988963
MFR #ISG191-030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$146.85/each for your price

Overview

Mfr description
ISG191-030 VALVE, VACUUM
  • Mechanical vacuum switch suitable for various gases and liquids
  • Vacuum range: -100 to -10 kPa
  • CE-compliant rated voltage: 110 VDC/220 VAC or less
  • Switch output is applied AC/DC circuit voltage for standard industrial loads
  • Repeatability: ±2 kPa
  • Hysteresis adjusting range: 7 to 53 kPa

Specifications

  • Country of Origin
    JP
  • Series
    IS
  • Weight
    1.3 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought