Motion
ISG211-031
ISG Mechanical Pressure Switch, AC/DC, IP44 Dripproof
Mi Item #01988971
MFR #ISG211-031
Price$327.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISG Mechanical Pressure Switch, AC/DC, IP44 Dripproof
Mi Item #01988971
MFR #ISG211-031

Mfr description
ISG211-031 PRESSURE SWITCH
  • Mechanical pressure switch suitable for various gases and liquids
  • 3 pressure ranges: 0.02-0.3, 0.05-0.7, 0.1-1.0 MPa
  • CE-compliant rated voltage: 110 VDC/220 VAC or less
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$327.65/each

Specifications

Dimensions

  • Port 1 Size/Type
    3/8 in R(PT)
  • Weight
    1.3 kg

Details

  • Accuracy
    ±0.006 to ±0.02 MPa
  • Applicable Load
    Inductive or Non-Inductive Loads
  • Country of Origin
    JP
  • Display
    Indicator Light
  • Electrical Connection
    Electric Wire Gland
  • Fluid Comp
    Gases, Liquids
  • Input Specification
    0.02 MPa to 0.3 MPa
  • Maximum Load Voltage
    220 V
  • Number Of Outputs
    1
  • Operating Pressure Range
    0.02 MPa to 0.3 MPa
  • Output Specification
    1a1b (Standard)
  • Pressure Comparison Type
    Single Pressure
  • Series
    IS
  • Standards Met
    CE, RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)