Overview
Mfr description
ISG211-N030 PRESSURE SWITCH
- Mechanical pressure switch suitable for various gases and liquids
- 3 pressure ranges: 0.02-0.3, 0.05-0.7, 0.1-1.0 MPa
- CE-compliant rated voltage: 110 VDC/220 VAC or less
- Switch output is applied AC/DC circuit voltage for standard industrial loads
- Repeatability: ±0.006 to ±0.02 MPa (see pressure ranges) or ±2 kPa (vacuum option)
- Hysteresis adjustable by pressure range
Specifications
- Country of OriginJP
- SeriesIS
- Weight1.3 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data