Motion
ISG220-030
ISG Mechanical Pressure Switch, AC/DC, IP44 Dripproof
Mi Item #01988975
MFR #ISG220-030
Price$115.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISG Mechanical Pressure Switch, AC/DC, IP44 Dripproof
Mi Item #01988975
MFR #ISG220-030

Mfr description
ISG220-030 PRESSURE SWITCH
  • Mechanical pressure switch suitable for various gases and liquids
  • 3 pressure ranges: 0.02-0.3, 0.05-0.7, 0.1-1.0 MPa
  • CE-compliant rated voltage: 110 VDC/220 VAC or less
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.75/each

Specifications

Dimensions

  • Overall Height
    71 mm
  • Overall Length
    157.5 mm
  • Port 1 Size/Type
    3/8 BSPT
  • Weight
    1.3 kg

Details

  • Accuracy
    ±0.006 to ±0.02 MPa
  • Country of Origin
    JP
  • Electrical Connection
    Cable
  • Fluid Comp
    Air, Inert Gases, Liquid, Water
  • Hysteresis
    0.02 to 0.35 MPa
  • Input Specification
    0.05 MPa to 0.7 MPa
  • Maximum Load Voltage
    220 V
  • Mounting Type
    Bracket
  • Number Of Outputs
    1
  • Operating Pressure Range
    +0.05 to +0.7 MPa
  • Operating Temperature Range
    +5 to +80 °C
  • Output Specification
    1a1b (Standard)
  • Piping Type
    Body Ported
  • Proof Pressure
    +1.5 MPa
  • Series
    IS
  • Standards Met
    CE, CSA/UL, EN ISO, ISO 14001, ISO 4414, ISO 9001, JIS B 8370
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)