Motion
ISG290-030L9
Pressure Switche - IS Series
Mi Item #01988987
MFR #ISG290-030L9
Price$200.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pressure Switche - IS Series
Mi Item #01988987
MFR #ISG290-030L9

Mfr description
ISG290-030L9 PRESSURE SWITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$200.22/each

Specifications

Details

  • Material
    Brass
  • Product Type
    Pressure Switches
  • Proof Pressure
    +0.5
  • Series
    IS
  • Standards Met
    CE;CSA UL;EN ISO;ISO 14001;ISO 4414;ISO 9001;JIS B 8370
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)