Specifications
Dimensions
- Overall Height71 mm
- Overall Length157.5 mm
- Port 1 Size/Type3/8 BSPT
- Weight1.3 kg
Details
- Country of OriginJP
- Electrical ConnectionGrommet(Dripproof) JIS F 8801Cable gland Type A20a 20b ?20c
- Fluid CompNon-Corrosive Fluid
- Hysteresis7 to 53 kPa
- Mounting TypeBracket
- Operating Pressure Range-10 to -100 kPa
- Operating Temperature Range+5 to +80 °C
- Piping TypeBody Ported
- Proof Pressure+0.5 MPa
- SeriesIS
- Standards MetCE, CSA/UL, EN ISO, ISO 14001, ISO 4414, ISO 9001, JIS B 8370
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)