Motion
NVZ312-5G-M5
VALVE, SOL. 24VDC *LQA
Mi Item #01989025
MFR #NVZ312-5G-M5
Price$41.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE, SOL. 24VDC *LQA
Mi Item #01989025
MFR #NVZ312-5G-M5

Mfr description
NVZ312-5G-M5 VALVE, SOL. 24VDC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.45/each

Specifications

Dimensions

  • Overall Height
    23 mm
  • Overall Length
    72 mm
  • Overall Width
    18 mm
  • Port Size
    M5

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    0.12 (A to R) Cv, 0.14 (P to A) Cv
  • Flow Direction
    2-Way
  • Manual Operation Type
    Non-Locking Push
  • Maximum Operating Pressure
    101 psi
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Response Time
    20 ms
  • Seal Material
    Rubber
  • Series
    VZ100-500
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Power Consumption
    1.8 W
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    0.47 (A to R) dm³/(s.bar), 0.53 (P to A) dm³/(s.bar)
  • Standards Met
    JIS B 8375-1981
  • Valve Function
    Spool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)