Specifications
Dimensions
- Port Size1/4 NPT
- Weight1.40 lbs
Details
- Fluid CompAir
- Included OptionsMounting Bracket
- Maximum Operating Pressure14 psi
- Port GenderFemale
- Thread StandardNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)