1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
NVZ3140-5LO
VALVE SOL/PILOT 24VDC *LQA
MI ITEM #
01989179
MFR #
NVZ3140-5LO
Price
$49.81
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Solenoid Air Control Valves
SMC CORP OF AMERICA NVZ3140-5LO
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
NVZ3140-5LO
VALVE SOL/PILOT 24VDC *LQA
MI ITEM #
01989179
MFR #
NVZ3140-5LO
Mfr description
NVZ3140-5LO VALVE SOL/PILOT 24VDC
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$49
.81
/each
Add to Cart
Specifications
Details
Country of Origin
US
Flow Direction
4-Way
Manual Operation Type
Non-Locking Push
Number Of
Ports
5
Number Of Positions
2
Number Of Solenoids
Single
Series
VZ
Solenoid Supply Voltage
24 V dc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items