Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVZ3140-6LZB-01T

Solenoid-Operated Air Control Valve - 5 Port, 2 Position, Single Solenoid
MI ITEM #01989240
MFR #NVZ3140-6LZB-01T

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
NVZ3140-6LZB-01T VALVE SOLENOID SGL

Specifications

  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    12 V dc
  • Manual Operation Type
    Locking (Slotted)
  • Flow Direction
    4-Way
  • Port Sizes
    1/8 NPTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text