Motion
IT2051-N02
IT*0**, Electro-Pneumatic Regulator, Metric
Mi Item #01989329
MFR #IT2051-N02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IT*0**, Electro-Pneumatic Regulator, Metric
Mi Item #01989329
MFR #IT2051-N02

Mfr description
IT2051-N02 E/P TRANSDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size  
    1/4 in

Details

  • Maximum Operating Pressure
    130 psi
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)