Motion
IT4031-N04
Standard Air Regulator - 1/2 in Inlet Port, NPT, NPT Outlet Thread
Mi Item #01989385
MFR #IT4031-N04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - 1/2 in Inlet Port, NPT, NPT Outlet Thread
Mi Item #01989385
MFR #IT4031-N04

Mfr description
IT4031-N04 E/P REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    1/2 in
  • Port Size
    1/2 NPT
  • Weight
    1.50 lbs

Details

  • Fluid Comp
    Air
  • Inlet Port Type
    NPT
  • Maximum Operating Pressure
    72 psi
  • Outlet Port Thread Type
    NPT
  • Port Gender
    Female
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)