Motion
NVZ314-5MOZ
Solenoid-Operated Air Control Valve - 2-Way, Piloted Solenoid, 24 V dc, Single Solenoid, M Plug, Base Mounted
MI ITEM #01989406
MFR #NVZ314-5MOZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 2-Way, Piloted Solenoid, 24 V dc, Single Solenoid, M Plug, Base Mounted
MI ITEM #01989406
MFR #NVZ314-5MOZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NVZ314-5MOZ VALVE, SOL. 24VDC

Specifications

  • Piping Type
    Base Mounted
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    M Plug
  • Flow Coefficient Cv Flow Factor Kv
    0.32 (A to R) Cv, 0.32 (P to A) Cv
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    43 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    2-Way
  • Normal State
    Normally Closed
  • Standards Met
    JIS B 8375-1981
  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Overall Height
    34 mm
  • Overall Length
    81.5 mm
  • Overall Width
    18 mm
  • Response Time
    20 ms
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Power Consumption
    1.8 W
  • Sonic Conductance (C)
    1.1 (A to R) dm³/(s.bar), 1.2 (P to A) dm³/(s.bar)
  • Valve Function
    Spool
  • Series
    VZ100-500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text