Motion
IT4051-N04
IT*0**, Electro-Pneumatic Regulator, Metric
Mi Item #01989425
MFR #IT4051-N04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IT*0**, Electro-Pneumatic Regulator, Metric
Mi Item #01989425
MFR #IT4051-N04

Mfr description
IT4051-N04 E/P REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size  
    1/2 in

Details

  • Maximum Operating Pressure
    130 psi
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)