Motion
ITV2010-01N3L4

SMC CORP OF AMERICA
ITV2010-01N3L4

SMC® ITV2010-01N3L4 Standard Air Regulator, Relief Valve, Max. Flow: 1500L/min, Set Press. Range: +0.005 to +0.1MPa
Mi Item #01989467
MFR #ITV2010-01N3L4
Price$459.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ITV2010-01N3L4

SMC® ITV2010-01N3L4 Standard Air Regulator, Relief Valve, Max. Flow: 1500L/min, Set Press. Range: +0.005 to +0.1MPa
Mi Item #01989467
MFR #ITV2010-01N3L4

Mfr description
ITV2010-01N3L4 E/P REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$459.95/each

Specifications

Dimensions

  • Inlet Port Size  
    1/4 in

Details

  • Maximum Operating Pressure
    29 psi
  • Operating Temperature Range
    32 To 122 °F
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)