Motion
ITV2051-21N2L4

SMC CORP OF AMERICA
ITV2051-21N2L4

2000 Size Electro-Pneumatic Regulator
MI ITEM #01989640
MFR #ITV2051-21N2L4
List Price$459.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ITV2051-21N2L4

2000 Size Electro-Pneumatic Regulator
MI ITEM #01989640
MFR #ITV2051-21N2L4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$459.95/each for your price

Overview

Mfr description
ITV2051-21N2L4 E/P REGULATOR
  • Controls air pressure in proportion to an electric signal
  • Available in MPa, kgf/cm², bar, PSI, and kPa units
  • Pressure range of 0.005 to 0.9MPa
  • Available port sizes 1/4, 3/8 and 1/2
  • Mounting bracket option
  • "Analog Output 4-20mA sinking type (not compatible with most North American analog input cards) For sourcing compatible type, contact SMC for information on -X256 option."

Specifications

  • Thread Standard
    NPT
  • Maximum Operating Pressure
    145 psi
  • Operating Temperature Range
    32 To 122 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought