Motion
IW215-02
Filter Regulator - IW, 0.2500 in Ports, Manual Drain
Mi Item #01989682
MFR #IW215-02
Price$62.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Filter Regulator - IW, 0.2500 in Ports, Manual Drain
Mi Item #01989682
MFR #IW215-02

Mfr description
IW215-02 F/R UNIT W/O GAUGE
  • Filter regulator, metric
  • Bracket and gauge available
  • Flow rate: 400N L /min(at 5kgf/cm² of supply pressure)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.54/each

Specifications

Dimensions

  • Body Size
    0.2500 in
  • Port Size
    0.2500 in
  • Weight
    1.82 lbs

Details

  • Additional Details
    metric | Bracket and gauge available
  • Country of Origin
    JP
  • Drain Method
    Manual
  • Drain Type
    Manual
  • Element Material
    Particulate
  • Element Type
    Particulate
  • Filter Type
    Particulate
  • Flow Rate
    400 l/min
  • Fluid Comp
    Compressed Air
  • Maximum Flow Rate
    105 gpm, 400 l/min
  • Series
    IW
  • Standards Met
    RoHS
  • Thread Standard
    JIS
  • Type
    Filter Regulator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)