Overview
Mfr description
IW215-02B F/R UNIT
- Filter regulator, metric
- Bracket and gauge available
- Flow rate: 400N L /min(at 5kgf/cm² of supply pressure)
Specifications
- Country of OriginJP
- Port Size1/4 BSPT
- Drain TypeManual
- SeriesIW
- Included OptionsMounting Bracket
- Weight1.91 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data