Motion
JM-025
1/4-28UNF-2B NCM075
MI ITEM #01989702
MFR #JM-025
List Price$0.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-28UNF-2B NCM075
MI ITEM #01989702
MFR #JM-025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.35/each for your price

Overview

Mfr description
JM-025 1/4-28UNF-2B NCM075
  • Accessory: rod end nut
  • Applicable bore sizes: 20, 25, 32, 40, 50, 63mm

Specifications

  • Country of Origin
    US
  • Cylinder Series
    NCQ2
  • Cylinder Size
    20 mm
  • Hardware Type
    Jam Nut
  • Rod - Thread Size
    1/4-20 Thread
  • Series
    NCQ2
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text