Motion
JM-04
NUT, JAM, 3/8-24
Mi Item #01989705
MFR #JM-04
Price$0.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NUT, JAM, 3/8-24
Mi Item #01989705
MFR #JM-04

Mfr description
JM-04 JAM-NUT NKL 3/8-24UNF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.40/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Rod - Thread Size
    3/8-24 UNF

Details

  • Bracket 1
    Threaded End
  • Country of Origin
    JP
  • Cylinder Series
    NCQ2
  • Cylinder Style
    Round Body
  • Mounting Type
    Threaded End
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ2
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)