Specifications
Dimensions
- Cylinder Size4.0000 in
Details
- Country of OriginJP
- Hardware TypeJam Nut
- Installation Instructions
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
- SeriesNCA1
Overview
Mfr description
JM-10 JAM-NUT NKL 3/4-16UNF
- For NCM Series mini pneumatic cylinder